This product requires certification to purchase.

36-1/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

You last purchased this on
 
Signature Hardware

Dorhester 36-1/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #SH418407
  • Item #7614359
  • Manufacturer Part #418407
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Dorhester 36-1/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #SH418407
  • Item #7614359
  • Manufacturer Part #418407
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 36-1/4" x 18-3/8" x 10-1/4"
  • Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
  • The single basin design maximizes the amount of usable space in the sink basin
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Collection:
Dorhester
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Length:
36-1/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Width:
18-3/8 in