This product requires certification to purchase.

10-3/4 in. Iron Hanging Plant Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Dragonfly 10-3/4 in. Iron Hanging Plant Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH313705
  • Item #7714266
  • Manufacturer Part #313705
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Dragonfly 10-3/4 in. Iron Hanging Plant Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH313705
  • Item #7714266
  • Manufacturer Part #313705
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Weight capacity per pair is 60 pounds.
  • Requires Certification

Specifications

Capacity:
60 lbs
Collection:
Dragonfly
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Bracket
Height:
9-3/4 in
Length:
10-3/4 in
Material:
Iron
Width:
3/4 in