Floor Mount Tub Filler with Built-In Diverter and Hand Shower in Brushed Nickel- Less Valve
Drea Floor Mount Tub Filler with Built-In Diverter and Hand Shower in Brushed Nickel- Less Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal construction for ultimate strength and durability.
- Single function hand shower (full spray).
- Integral diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
- Rough-in valve required for use. (SHFSR2000 or SHFSR2000WS)
- Installation on an existing concrete slab will require cutting and concrete removal.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Drea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9 in
- Faucet Material:
- Metal
- Faucet Type:
- Tub Filler
- Flow Rate:
- 9.2 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-5/16 in
- Installation Type:
- Floor Mount
- Length:
- 9 in
- NSF:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 39-5/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/16 in
- UPC:
- 781889921197
- WaterSense Labeled:
- Yes
- Width:
- 12-1/4 in