This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Matte Black

You last purchased this on
 
Signature Hardware

Drea Two Handle Wall Mount Tub Filler in Matte Black

  • Fast #
  • Part #SHDRWMTFMB
  • Item #10090088
  • Manufacturer Part #485017
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Drea Two Handle Wall Mount Tub Filler in Matte Black

  • Fast #
  • Part #SHDRWMTFMB
  • Item #10090088
  • Manufacturer Part #485017
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Fits 3-hole 8" wall installations.
  • Drain assembly sold separately.
  • Requires Certification

Specifications

Collection:
Drea
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
13-5/16 in
Faucet Material:
Metal
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
15.6 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
2-3/8 in
Length:
13-5/16 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-1/4 in
Trim Only:
Yes
Tub Spout Reach:
11 in
Width:
11-1/4 in