This product requires certification to purchase.

5-1/4 in. Cast Iron Shelf Bracket in Distressed White

You last purchased this on
 
Signature Hardware

Dulcet 5-1/4 in. Cast Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH407363
  • Item #7701066
  • Manufacturer Part #407363
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Dulcet 5-1/4 in. Cast Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH407363
  • Item #7701066
  • Manufacturer Part #407363
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Distressed White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 5-1/4" Bracket overall dimension: 5-1/4" L x 3-3/4" H x 1/2" W (shown). Weight capacity per pair is 40 pounds.
  • Weight capacity per pair is 40 pounds.
  • Each bracket is handcrafted and may vary slightly in shape and dimensions.
  • Requires Certification

Documents


Specifications

Capacity:
40 lbs
Collection:
Dulcet
Color Finish Category:
Whites
Color Finish Name:
Distressed White
Hardware Type:
Bracket
Height:
3-3/4 in
Length:
5-1/4 in
Material:
Cast Iron
Width:
1/2 in