7-5/8 in. Cast Iron Shelf Bracket in Black Powder Coat
Dulcet 7-5/8 in. Cast Iron Shelf Bracket in Black Powder Coat
Product Details
Product Details
- 7-5/8" Bracket overall dimension: 7-5/8" L x 4-5/8" H x 1/2" W. Weight capacity per pair is 50 pounds.
- Weight capacity per pair is 50 pounds.
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
Documents
Specifications
- Capacity:
- 50 lbs
- Collection:
- Dulcet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Height:
- 4-5/8 in
- Length:
- 7-5/8 in
- Material:
- Cast Iron
- Width:
- 1/2 in