This product requires certification to purchase.

2-5/8 in. Lever Handle Passage in Dark Bronze

You last purchased this on
 
Signature Hardware

Duncan 2-5/8 in. Lever Handle Passage in Dark Bronze

  • Fast #
  • Part #SH287035
  • Item #7694712
  • Manufacturer Part #287035
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Duncan 2-5/8 in. Lever Handle Passage in Dark Bronze

  • Fast #
  • Part #SH287035
  • Item #7694712
  • Manufacturer Part #287035
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dark Bronze finish.
  • Made of sandcast bronze.
  • Handle measures 4-1/2" L x 1-1/4" H.
  • Plates measure 2-1/2" L x 7-1/2" H.
  • 2-5/8" extension from wall.
  • Includes all operating parts and fastening hardware.
  • Fits doors with standard 2-1/8" diameter borings
  • Includes a 3-1/8" spindle for use on 1-3/8" - 2-1/4" thick doors.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
2-3/8 in Backset
Collection:
Duncan
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
2-5/8 in
Door Hardware Type:
Lock
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2 in
Length:
2-1/2 in
Material:
Sand Cast Bronze
Size:
7-1/2 in x 2-5/8 in
Style:
Mission