*0224 MB 6 60W CAND CHAND
Dutton *0224 MB 6 60W CAND CHAND
Product Details
Product Details
- Backplate Dimensions: 3/4" H x 5" Diameter
- Fixture uses E12 bulbs
- Chain Length 60" , Length 180"
- Hanging Height: 31" Minimum 90" Maximum
Specifications
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Dutton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5 in
- Dimmable:
- No
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 28 in
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 27-1/2 in