This product requires certification to purchase.

5-3/4 in. Residential Door Hinge in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Eastern Damask 5-3/4 in. Residential Door Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #SH434555
  • Item #7708360
  • Manufacturer Part #434555
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Eastern Damask 5-3/4 in. Residential Door Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #SH434555
  • Item #7708360
  • Manufacturer Part #434555
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Eastern Damask
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1/2 in
Gauge (metal):
0.125 ga
Height:
5-3/4 in
Width:
4 in