This product requires certification to purchase.

70-3/4 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
Signature Hardware

Eaton 70-3/4 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH112125WHFOAM
  • Item #9664454
  • Manufacturer Part #480895
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Eaton 70-3/4 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH112125WHFOAM
  • Item #9664454
  • Manufacturer Part #480895
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
79 gal
Collection:
Eaton
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Overall Height:
24 in
Overall Length:
70-3/4 in
Overall Width:
31-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Weight:
146 lb