63 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White
Eden 63 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All dimensions are +/- 1/2.
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Tub features a matte exterior finish.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 42 in
- Basin Width:
- 18-1/2 in
- Bathtub Shape:
- Oval
- Capacity:
- 53 gal
- Clawfoot Included:
- No
- Collection:
- Eden
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 15-7/8 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-5/8 in
- Overall Length:
- 63 in
- Overall Width:
- 31-1/2 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 15-7/8 in
- Weight:
- 123.48 lb