This product requires certification to purchase.

63 x 32 in. Freestanding Bathtub with Center Drain in Black

You last purchased this on
 
Signature Hardware

Eden 63 x 32 in. Freestanding Bathtub with Center Drain in Black

  • Fast #
  • Part #SH352153
  • Item #7632707
  • Manufacturer Part #352153
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Eden 63 x 32 in. Freestanding Bathtub with Center Drain in Black

  • Fast #
  • Part #SH352153
  • Item #7632707
  • Manufacturer Part #352153
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Soaking Depth: 16 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Double Ended
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
18-1/2 in
Basin Length:
41-1/2 in
Basin Width:
18-1/2 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
57 gal
Clawfoot Included:
No
Collection:
Eden
Color Finish Category:
Blacks
Color Finish Name:
Black
Configuration:
Soaker
Depth:
18-1/2 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
Height:
24 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
63 in
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
63 in
Overall Width:
31-1/2 in
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
18-3/4 in
UL Listed:
No
Weight:
106 lb
Width:
31-1/2 in