Bathroom Hardware Set with 24" Towel Bar, Towel Ring, Toilet Paper Holder, and Robe Hook
Edenton Bathroom Hardware Set with 24" Towel Bar, Towel Ring, Toilet Paper Holder, and Robe Hook
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
This product includes
Signature Hardware 24 in. Towel Bar in Chrome
Part #SHMLED24TBCP
Signature Hardware Round Closed Towel Ring in Polished Chrome
Part #SHMLEDTRCP
Signature Hardware 1 Robe Hook in Polished Chrome
Part #SHMLEDRHCP
Specifications
- Collection:
- Edenton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Material:
- Zinc
- Product Type:
- Bathroom Accessory Set
- Weight:
- 4.71 lb