*CVR* EDISON BRIDGE BATHROOM FAUCET
Edison *CVR* EDISON BRIDGE BATHROOM FAUCET
Product Details
Product Details
- Soap Dispenser Included: No
Specifications
- ADA Compliant:
- No
- ASME:
- ASME 112.18.1, ASME A112.18.1
- CSA Certified:
- Yes, CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edison
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Knob
- Length:
- 10-1/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Spout Height:
- 8 in
- Spout Reach:
- 7 in
- Spout Swivel:
- Yes
- Width:
- 9 in