This product requires certification to purchase.

60W 6-Light Medium E-26 Pendant in Rustic Pewter

You last purchased this on
 
Signature Hardware

Edisto 60W 6-Light Medium E-26 Pendant in Rustic Pewter

  • Fast #
  • Part #PHPL3446RUPE
  • Item #9373538
  • Manufacturer Part #479850
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Edisto 60W 6-Light Medium E-26 Pendant in Rustic Pewter

  • Fast #
  • Part #PHPL3446RUPE
  • Item #9373538
  • Manufacturer Part #479850
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Canopy Dimensions: 3/4" H x 5-1/4" Dia.
  • Can be mounted on a sloped ceiling at up to 90 °
  • Light Bulb Type: Incandescent
  • Chain Included: 60"
  • Location Rating: Dry
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 No. 250.0
Collection:
Edisto
Color Finish Category:
Pewter Tones
Color Finish Name:
Rustic Pewter
Diameter:
24 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
26 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Material:
Metal, Wood
Minimum Height:
30 in
Number of Lights:
6
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
60 W