This product requires certification to purchase.

24 in. Linear Shower Drain in Matte Black

You last purchased this on
 
Signature Hardware

Effendi 24 in. Linear Shower Drain in Matte Black

  • Fast #
  • Part #SH443508
  • Item #7937860
  • Manufacturer Part #443508
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Effendi 24 in. Linear Shower Drain in Matte Black

  • Fast #
  • Part #SH443508
  • Item #7937860
  • Manufacturer Part #443508
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • To use with rubber membrane, you must use a PVC Drain Flange Coupling. Sold Separately.
  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Features a removable hair strainer basket.
  • Weight Limit (lbs.): 300.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Effendi
Construction:
Non-Membrane
Drain Base Height:
3 in
Drain Base Width:
3-3/8 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Matte Black
Grate Color Finish Category:
Blacks
Grate Shape:
Linear
Grate Style:
Full
Length:
24 in
Outlet Type:
Tapered