24 in. Outdoor Linear Shower Drain in Brushed Stainless Steel
Effendi 24 in. Outdoor Linear Shower Drain in Brushed Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Outdoor floor drain.
- Fits 2" drain opening.
- 24" measures: 24" L x 3-3/8" W.
- Tapered bottom outlet and removable grate.
- Drain hole measures 2" diameter.
- Weight Limit (lbs.): 300.
- Product is made of 304 stainless steel.
Documents
Specifications
- Adjustable:
- No
- Collection:
- Effendi
- Construction:
- Non-Membrane
- Drain Base Height:
- 3 in
- Drain Base Width:
- 3-3/8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2-1/8 in
- Grate Color Finish:
- Brushed Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- Grate Style:
- Full
- IAPMO Listed:
- No
- Length:
- 24 in
- Outlet Type:
- Tapered