This product requires certification to purchase.

6 in. Square Shower Drain in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Effendi 6 in. Square Shower Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH414107
  • Item #8192519
  • Manufacturer Part #414107
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Effendi 6 in. Square Shower Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH414107
  • Item #8192519
  • Manufacturer Part #414107
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • Tapered bottom outlet and removable grate.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Weight Limit (lbs.): 300.
  • Product is made of 304 stainless steel.
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Effendi
Construction:
Non-Membrane
Drain Base Height:
3 in
Drain Base Width:
6 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Oil Rubbed Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
Grate Style:
Full
Length:
6 in
Outlet Type:
Tapered
Proposition 65:
Warning: Cancer and Reproductive Harm