This product requires certification to purchase.

8-1/4 in. Brass Privacy Door Set Knob 2-3/4 in. Backset in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Egg & Dart 8-1/4 in. Brass Privacy Door Set Knob 2-3/4 in. Backset in Oil Rubbed Bronze

  • Fast #
  • Part #SH394620
  • Item #7693067
  • Manufacturer Part #394620
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Egg & Dart 8-1/4 in. Brass Privacy Door Set Knob 2-3/4 in. Backset in Oil Rubbed Bronze

  • Fast #
  • Part #SH394620
  • Item #7693067
  • Manufacturer Part #394620
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass.
  • Knobs measure 2-1/8" in diameter.
  • Plates measure 2-1/2" W x 8-1/4" H.
  • 2-3/8" extension from wall.
  • Includes all necessary operating parts and fastening hardware.
  • Fits doors with standard 2-1/8" diameter borings and 2-3/4" or 2-3/8" latch backset.
  • Includes a 4-1/4" spindle for use on 1-3/8" - 1-3/4" thick doors.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Egg & Dart
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-3/8 in
Handle Material:
Brass
Handle Type:
Knob
Height:
8-1/4 in
Shape:
Rectangular
Size:
2-3/8 in x 8-1/4 in x 2-1/2 in
Width:
2-1/2 in