This product requires certification to purchase.

Residential Strap Hinge in Antique Brass

You last purchased this on
 
Signature Hardware

Elegant Residential Strap Hinge in Antique Brass

  • Fast #
  • Part #SH325612
  • Item #7895304
  • Manufacturer Part #SH325612
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Elegant Residential Strap Hinge in Antique Brass

  • Fast #
  • Part #SH325612
  • Item #7895304
  • Manufacturer Part #SH325612
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 13" L x 5-7/8" H.
  • Weight limit per pair is 75 lbs.
  • Includes mounting hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Elegant
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass