Diverter Tub Spout in Polished Nickel
Elita Diverter Tub Spout in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Metal construction for ultimate strength and durability.
- 1/2" slip fit connection.
Specifications
- Application:
- Residential
- Collection:
- Elita
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-13/16 in
- Faucet Part Type:
- Tub Spout
- Height:
- 2-13/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-15/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-13/16 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 7-1/16 in
- Tub Spout Type:
- Diverter