6-1/2 in. Cast Iron Shelf Bracket in Black Powder Coat
Elland 6-1/2 in. Cast Iron Shelf Bracket in Black Powder Coat
Frequently Purchased Together
Product Details
Product Details
- Weight limit 17 lbs. per pair.
- Sold individually.
Documents
Specifications
- Collection:
- Elland
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Shelf Bracket
- Material:
- Cast Iron
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Width:
- 1-1/8 in