36 in. Floor Mount Vanity in Antique Brown (Cabinet Only)
Elmdale 36 in. Floor Mount Vanity in Antique Brown (Cabinet Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Elmdale
- Color Finish Category:
- Browns
- Color Finish Name:
- Antique Brown
- Depth:
- 21 in
- Door Style:
- Panel
- Hardware Included:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Doors:
- 3
- Number of Drawers:
- 3
- Number of Holes:
- No Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889665718
- Vanity Top Included:
- No
- Width:
- 36 in