This product requires certification to purchase.

48-1/8 in. Floor Mount Vanity in White

You last purchased this on
 
Signature Hardware

Elmdale 48-1/8 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH454006
  • Item #9333710
  • Manufacturer Part #454006
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Elmdale 48-1/8 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH454006
  • Item #9333710
  • Manufacturer Part #454006
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Elmdale
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Door Style:
Panel
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Mahogany
Number of Doors:
4
Number of Drawers:
6
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
48-1/8 in