Elongated Closed Front with Cover Toilet Seat in White
Elongated Closed Front with Cover Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Glossy finish.
- Protective bumpers.
- Self-closing system allows lid to close automatically with just a small push.
- Fits standard elongated bowl toilets.
- Overall seat-only dimensions: 14-1/8" L x 16-1/8" W (front to back).
- Total thickness including seat, lid, and bumpers: 2-1/4".
- Adjustable hinge for side to side adjustment. Fits bowls with 4-3/8" to 7" centers.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- Signature Hardware
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 14-1/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 781889520505
- Width:
- 17-3/8 in