Elongated Two Piece Toilet in White
Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Allentown, PA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Elongated Toilet Bowl in White
Part #SHBD240WH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD200WH
- Visible trapway
- High efficiency toilet uses 20% less water than standard toilets
- Toilet is compatible with Eubanks bidet seat
- Bradenton Two-Piece Elongated Toilet Measurements: 12" Rough-In: 28-3/4" W X 30-1/4" H
- Includes polished chrome metal flush lever
-
Green
Specifications
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flush Type:
- Dual
- Proposition 65:
- prop 65
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes