This product requires certification to purchase.

Elongated Two Piece Toilet in White

You last purchased this on
 
Signature Hardware

Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK462383
  • Item #9291128
  • Manufacturer Part #462383
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK462383
  • Item #9291128
  • Manufacturer Part #462383
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Bowl Shape:
Elongated
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flush Type:
Dual
Height:
21 in
Proposition 65:
prop 65
Toilet Seat Included:
No
Toilet Type:
Two Piece
WaterSense Labeled:
Yes