30 x 30 x 1/2 in. Square Decorative Vanity Mirror in Gold Leaf
Emsdale 30 x 30 x 1/2 in. Square Decorative Vanity Mirror in Gold Leaf
Frequently Purchased Together
Product Details
Product Details
- Horizontal /Vertical Mounting is 2-1/2" centers with three holes.
- Durable French cleat mounting system included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Emsdale
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf
- Depth:
- 1/2 in
- ETL Listed:
- No
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Material:
- Iron
- Product Type:
- Mirror
- Shape:
- Square
- Size:
- 30 in x 30 in x 1/2 in
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 12 lb
- Width:
- 30 in