This product requires certification to purchase.

30 x 30 x 1/2 in. Square Decorative Vanity Mirror in Silver Leaf

You last purchased this on
 
Signature Hardware

Emsdale 30 x 30 x 1/2 in. Square Decorative Vanity Mirror in Silver Leaf

  • Fast #
  • Part #SH450605
  • Item #8390367
  • Manufacturer Part #450605
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Emsdale 30 x 30 x 1/2 in. Square Decorative Vanity Mirror in Silver Leaf

  • Fast #
  • Part #SH450605
  • Item #8390367
  • Manufacturer Part #450605
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Silver Leaf Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Horizontal /Vertical Mounting is 2-1/2" centers with three holes.
  • Durable French cleat mounting system included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Emsdale
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Leaf
Depth:
1/2 in
ETL Listed:
No
Height:
30 in
Installation Type:
Wall Mount
Material:
Iron
Product Type:
Mirror
Shape:
Square
Size:
30 in x 30 in x 1/2 in
Style:
Modern
UL Listed:
No
Weight:
12 lb
Width:
30 in