Three Handle Single Function Shower System in Brushed Nickel
English Three Handle Single Function Shower System in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rough-in Valve Included: Yes
- Shower Arm Included: Yes
- Hand Shower Included: Yes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- English
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Cross
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 54 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 9-1/2 in
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 27 in