This product requires certification to purchase.

ENID WIDESPREAD BATHROOM FAUCET - NO OVERFLOW - OIL RUBBED BRONZE

You last purchased this on
 
Signature Hardware

Enid ENID WIDESPREAD BATHROOM FAUCET - NO OVERFLOW - OIL RUBBED BRONZE

  • Fast #
  • Part #SH357342
  • Item #7848748
  • Manufacturer Part #SH357342
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Enid ENID WIDESPREAD BATHROOM FAUCET - NO OVERFLOW - OIL RUBBED BRONZE

  • Fast #
  • Part #SH357342
  • Item #7848748
  • Manufacturer Part #SH357342
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rough-in Valve Included: Yes
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Enid
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
6 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4 in
Spout Reach:
5 in