Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Enid Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Product Details
Product Details
- Rough-in Valve Included: Yes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Enid
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 7-1/8 in
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Maximum Deck Thickness:
- 1 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No