This product requires certification to purchase.

57 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

You last purchased this on
 
Signature Hardware

Erica 57 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

  • Fast #
  • Part #SH475656
  • Item #9429304
  • Manufacturer Part #475656
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Erica 57 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

  • Fast #
  • Part #SH475656
  • Item #9429304
  • Manufacturer Part #475656
4.8 out of 5 Customer Rating

X Points
EACH
Clawfoot Color Finish: Chrome Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Feet are made of plated solid brass.
  • Note: Must be used with the Shallow Floor Flange for waste and overflow.
  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • If drain is selected, the drain finish will match the feet.
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
16-1/2 in
Basin Length:
37 in
Basin Width:
16-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
35 gal
Clawfoot Color Finish:
Chrome
Clawfoot Included:
Yes
Clawfoot Material:
Brass
Collection:
Erica
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Universal
Drain Opening:
2 in
Faucet Included:
No
Installation Type:
Freestanding
Material:
Cast Iron
Origin:
Global
Overall Height:
30 in
Overall Length:
57 in
Overall Width:
30 in
Overflow Type:
Daisy Wheel
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
13-1/2 in
Weight:
319 lb