12 in. Center-to-Center Appliance Pull in Antique Brass
Evinger 12 in. Center-to-Center Appliance Pull in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold Individually.
Specifications
- Center to Center:
- 12 in
- Collection:
- Evinger
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2 in
- Hardware Type:
- Appliance Pull
- Height:
- 1 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Style:
- Industrial
- UPC:
- 781889422809
- Width:
- 14 in