This product requires certification to purchase.

20 in. Rectangular Knurled Appliance Pull in Antique Brass

You last purchased this on
 
Signature Hardware

Evinger 20 in. Rectangular Knurled Appliance Pull in Antique Brass

  • Fast #
  • Part #SH450357
  • Item #8226077
  • Manufacturer Part #450357
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Evinger 20 in. Rectangular Knurled Appliance Pull in Antique Brass

  • Fast #
  • Part #SH450357
  • Item #8226077
  • Manufacturer Part #450357
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Documents


Specifications

Collection:
Evinger
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2 in
Hardware Type:
Drawer Pull
Height:
1 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Industrial
Width:
20 in