26 in. Rectangular Knurled Appliance Pull in Matte Black
Evinger 26 in. Rectangular Knurled Appliance Pull in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Sold Individually.
Specifications
- Collection:
- Evinger
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2 in
- Hardware Type:
- Drawer Pull
- Height:
- 1 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Style:
- Industrial
- Width:
- 26 in