Double Robe Hook in Brushed Nickel
Farber Double Robe Hook in Brushed Nickel
Product Details
Product Details
- Concealed mounting screws.
- Includes fastening Bath Accessories.
Specifications
- Application:
- Residential
- Collection:
- Farber
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 2-7/8 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Width:
- 2-7/8 in