5-3/8 in. Brass Door Knocker in Brushed Nickel
Felidae Lion 5-3/8 in. Brass Door Knocker in Brushed Nickel
Frequently Purchased Together
Product Details
- Includes 2-3/4" mounting bolts that can accommodate doors up to 2-1/8" thick.
- Bolts can be cut down for installation.
Documents
Specifications
- Collection:
- Felidae Lion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Door Knocker
- Height:
- 5-3/4 in
- Installation Type:
- Door Mount
- MA Approved:
- No
- Material:
- Brass
- Size:
- 5-3/8 in x 5-3/4 in
- WaterSense Labeled:
- No
- Width:
- 5-3/8 in