IRON SHELF BRACKET BLACK POWDER COAT
Fenmore IRON SHELF BRACKET BLACK POWDER COAT
Product Details
Product Details
- Sold Individually.
- Weight capacity per pair is 22lbs.
- Overall dimension: 5/8" W x 8-1/4" H x 8-1/4" L.
Specifications
- Collection:
- Fenmore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 5/8 in
- Hardware Type:
- Shelf Bracket
- Height:
- 8-1/4 in
- Length:
- 8-1/4 in
- Material:
- Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 5/8 in