This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Finite Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH401077
  • Item #7639558
  • Manufacturer Part #SH401077
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Finite Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH401077
  • Item #7639558
  • Manufacturer Part #SH401077
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pull-down spray head is made of ABS.
  • Spray head features twist control for spray or aerated stream.
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Finite
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
15-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
8-1/2 in
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No