30 x 22 in. Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper
Fiona 30 x 22 in. Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 33" x 22" x 9-1/8"
- Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- The single basin design maximizes the amount of usable space in the sink basin
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Fiona
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- IAPMO Listed:
- No
- Length:
- 30-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Width:
- 21-5/8 in