This product requires certification to purchase.

39-3/8 x 21-3/4 in. Copper Double Bowl Farmhouse Kitchen Sink in Medium Antique Copper

You last purchased this on
 
Signature Hardware

Fiona 39-3/8 x 21-3/4 in. Copper Double Bowl Farmhouse Kitchen Sink in Medium Antique Copper

  • Fast #
  • Part #SH397695
  • Item #7631363
  • Manufacturer Part #397695
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Fiona 39-3/8 x 21-3/4 in. Copper Double Bowl Farmhouse Kitchen Sink in Medium Antique Copper

  • Fast #
  • Part #SH397695
  • Item #7631363
  • Manufacturer Part #397695
5 out of 5 Customer Rating

X Points
Color Finish Name: Medium Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hand-polished finish.
  • Patina applied using French hot process, so color is ingrained in the copper.
  • Rounded interior corners for easy cleaning.
  • Angled bottom facilitates water drainage.
  • Sink bowl is pressed; contains no internal welds.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Fiona
Color Finish Category:
Copper Tones
Color Finish Name:
Medium Antique Copper
IAPMO Listed:
No
Length:
39-3/8 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Farmhouse
Width:
21-3/4 in