This product requires certification to purchase.

Fireclay Pedestal Sink Base in White

Signature Hardware

Fireclay Pedestal Sink Base in White

  • Fast #
  • Part #SHPE350WH
  • Item #8964480
  • Manufacturer Part #SHPE350WH
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Fireclay Pedestal Sink Base in White

  • Fast #
  • Part #SHPE350WH
  • Item #8964480
  • Manufacturer Part #SHPE350WH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Modern design
  • Requires Certification

Specifications

ASME:
ASME A-112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Fireclay
UPC:
781889407844
Vessel Only:
No