2-3/4 in. Brass Hook Door Stop in Oil Rubbed Bronze
Flat Top 2-3/4 in. Brass Hook Door Stop in Oil Rubbed Bronze
Product Details
Product Details
- Can be used as wall mount or door mount.
- Overall dimensions: 2-3/4" L (from wall to door) x 2-3/4" H.
- Doorstop base measures 2-1/8" diameter.
- Hook base plate measures 2-1/4" diameter.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Flat Top
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Stop Type:
- Hook Door Stop
- Material:
- Brass
- Size:
- 2-3/4 in x 2-3/4 in