This product requires certification to purchase.

2-3/4 in. Brass Hook Door Stop in Polished Brass

You last purchased this on
 
Signature Hardware

Flat Top 2-3/4 in. Brass Hook Door Stop in Polished Brass

  • Fast #
  • Part #SH248578
  • Item #7693210
  • Manufacturer Part #248578
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Flat Top 2-3/4 in. Brass Hook Door Stop in Polished Brass

  • Fast #
  • Part #SH248578
  • Item #7693210
  • Manufacturer Part #248578
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Can be used as wall mount or door mount.
  • Overall dimensions: 2-3/4" L (from wall to door) x 2-3/4" H.
  • Doorstop base measures 2-1/8" diameter.
  • Hook base plate measures 2-1/4" diameter.
  • Includes fastening hardware.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Flat Top
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Door Stop Type:
Hook Door Stop
Material:
Brass
Size:
2-3/4 in x 2-3/4 in