This product requires certification to purchase.

Brass Double Coat Hook in Brushed Nickel

You last purchased this on
 
Signature Hardware

Floral Brass Double Coat Hook in Brushed Nickel

  • Fast #
  • Part #SH444406
  • Item #7899235
  • Manufacturer Part #444406
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Floral Brass Double Coat Hook in Brushed Nickel

  • Fast #
  • Part #SH444406
  • Item #7899235
  • Manufacturer Part #444406
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 193
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of brass for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Documents


Specifications

Collection:
Floral
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/4 in
Height:
4-3/8 in
Material:
Brass
Product Type:
Hook
Projection:
1-1/4 in
Proposition 65:
Warning: Chemical and Reproductive Harm
Style:
Traditional
Width:
3-1/8 in