IPS 1/2 in. Brass Radiator Flange
Floral IPS 1/2 in. Brass Radiator Flange
Frequently Purchased Together
Product Details
Product Details
- Made of solid brass.
- 1/2" (IPS) pipe flange: 7/8" inside diameter; 3-1/8" outside diameter.
- Fits together without hardware for easy installation around your pipe.
Specifications
- Collection:
- Floral
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-1/8 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Product Type:
- Radiator Flange