IPS 1-1/4 in. Brass Radiator Flange
Floral IPS 1-1/4 in. Brass Radiator Flange
Product Details
Product Details
- Made of solid brass.
- 1-1/4" (IPS) pipe flange: 1-3/4" inside diameter; 3-1/8" outside diameter.
- Fits together without hardware for easy installation around your pipe.
Specifications
- Collection:
- Floral
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-1/8 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Brass
- Product Type:
- Radiator Flange