This product requires certification to purchase.

Flush Actuator Button in Brushed Nickel

You last purchased this on
 
Signature Hardware

Flush Actuator Button in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Flush Actuator Button in Brushed Nickel

  • Fast #
  • Part #SHC200TLBN
  • Item #5052939
  • Manufacturer Part #SHC200TLBN
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Push button actuator
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Alledonia, Milazzo and Vilamonte Toilets
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Button
Installation Type:
Top Mount
Trip Lever Location:
Top
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing