Foam Bath Pillow in White
Foam Bath Pillow in White
Product Details
Product Details
- Made of polyurethane foam.
- Features 2 suction cups on the back for secure placement.
Specifications
- Application:
- Residential
- Bathtub Accessory Type:
- Bath Pillow
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-1/4 in
- Material:
- Foam
- Width:
- 14-3/4 in